Beli earth clamp testers di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KYORITSU Earth Clamp Testers (Tang Ampere Grounding)atribut:
- Dimensions (mm): 246x120x54 (LxWxD)
- Conductor Size (mm): Approx. 32
- Current Consumption (mA): Approx. 50 (max.100)
- Earth Resistance Auto Range (ohm): 20.00/200.00/1500
- Over Range Indication: \"OL\"is displayed when input exceeds the upper limit of a measuring range
- Response Time (s): Approx. 7 (Earth resistance); Approx. 24 (AC current)
- Hioki Earth Testeratribut:
- Dustproof and Waterproof: IP65/IP67 (EN60529)
- Hioki Clamp on Earth TesterDeskripsi:Easy Pole Clamp-On Ground Resistance Tester with Super Slim Jaw The FT6380-50 measures grounding resistance simply by clamping to multiple-grounded ground wires. No auxiliary grounding rod is needed, and there is no need to disconnect the ground wire from the grounding rod. The compact, low-profile sensor can be used to clamp ground wires with ease, and also provide AC current measurement functionality and can measure currents ranging from leakage current on the order of several mA to load currents of up to 60 A.
- ETCR Clamp Earth Resistance TesterDeskripsi:Grounding Resistance Measurement, Loop Resistance Measurement, Judge Grounding FaultETCR2100A+ Clamp Earth Resistance Tester, also known as clamp type earth resistance tester, clamp earth resistance tester, loop resistance tester, single clamp earth resistance tester, which is used for measurement of earth resistance, loop resistance and grounding fault judgment. In the loop grounding system measurement, no need to disconnect the grounding down lead, and not request the auxiliary grounding pole, which is safe, fast and convenient to use.the clamp earth resistance tester is widely used in earth resistance and loop resistance measurement of electric power, telecommunications, meteorology, oil fields, construction and industrial electrical equipment. The tester can measure ground faults that cannot be measured by traditional methods, and can apply to the site which cannot be measured by traditional methods, because the clamp earth resistance tester is measuring the comprehensive value of the grounding body resistance and the grounding lead resistance.1.Non-contact measurement is safe and fast. When measuring the loop grounding system, no need to disconnect the grounding down lead, and not request the auxiliary grounding pole, which is saving time and efficient.2.The clamp earth resistance tester can measure ground faults that cannot be measured by traditional methods, and can apply to the site which cannot be measured by traditional methods.3.With data hold, memory and alarm function.-Sound & Light Alarm : "Du-Du-Du-" Alarm sound, press the AL Button to turn on/offatribut:
- Alarm Function: Alarm Threshold Can Be Set
- Alarm Threshold Setting Resistance Range (Ω): 1-199
- Clamp Opening Size (mm): 32
- External Magnetic Field, Electric Field (A/m): <40 (<1V/m)
- LCD Displayer (mm): 47x28.5 (4-Digit LCD Digital Display)
- Memory: Data Storage 99 Groups
- Resistance Measurement Frequency (kHz): >1
- Resistance Resolution (ohm): 0.001
- Single Measurement Time (s): 0.5
- KYORITSU Earth Tester (Alat Ukur Grounding)Deskripsi:- Earth resistance measurement with 3 and wires- 3 ranges covering measurements from 0.01 to 2000 ohm- Earth Voltage measurement from 0 to 200V (AC)- Automatic checking of current spike resistanceatribut:
- Measurement Ranges (ohm): 0-2000
- Accuracy (ohm): 20
- Overload Protection (VAC): 260
- Power Supply: R6/RL6
- KYORITSU Ground Resistance TesterDeskripsi:Accurate measurement is possible even in environments with large auxiliary ground resistance.
- KYORITSU Ground Resistance MeterDeskripsi:Compact digital artist that also supports simple measurement (2-pole method)A probe for simple measurement (2-pole method) with replaceable tip pin and alligator clip is standard equipment.Supports all types A to D grounding work (3-pole method)* Impact such as dropping or storage at high temperature may cause a malfunction and is not covered by the warranty. [Cancellation is not possible after ordering for products with proofreading] * Orders can only be made online for products with proofreading and traceability system diagrams. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.atribut:
- Dimensions (WxDxH) (mm): 158x70x105
- Power Supply: AA batteries (R6P) x 6 (included)
- Earth Voltage (V): 200
- Case: Soft
- Ground Resistance (ohm): 20/200/2000
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- KYORITSU Digital Clamp Meter (Tang Ampere)atribut:
- Power Source: R03/LR03 x 2
- KYORITSU Tang Ampere Digitalatribut:
- Alternating Current (A): 2000
- Direct Current (A): 2000
- Maximum Display: 1999 count
- Maximum measured conductor diameter (mm): 55
- Power Supply: AA batteries (R6P)x2 (included)
- Continuous Usage Time (hour): 11
- Dimensions (mm): 105x49x250
- Resistance (ohm): 4000
- Voltage (V): 1000 (DC); 750 (AC)
- Hioki Analog Earth TesterDeskripsi:Classic Ground Resistance Tester Using 3-Pole Method with Easy Cord Winding SystemEarthing or grounding of electrical equipment is essential to maintain safety, protecting lives, as well as prevent damage to equipment. The FT3151 Analog EarthTester uses the AC phase differential system to measure earthing resistance, which assures that accurate measurements are unaffected by earth voltage and auxiliary earthing resistance. New innovate cord winders make clean up a breeze.CAT II 300 Vatribut:
- Measurement Range: 10 Ohm (0-11,5 Ohm); 100 Ohm (0-115 Ohm); 1000 Ohm (10-1150 Ohm)
- Nominal Deviation: +/- 0,25 Ohm; +/- 2,5 Ohm; +/- 25 Ohm
- Power Supply: LR6 (AA) Alkaline battery x6, 1100 times operation (at 30 sec. measurement/ 30 sec. rest cycle)
- Dimension (WxHxD): 164x119x88 mm
- AEMC Cable Locatoratribut:
- Power Supply: 9V battery
- Electrical Safety (V): 300 CAT III
- Measurement Range External Voltage (V): 12 to 300 ac/dc
- Output Signal Frequency (Hz): 125000
- Functions: Digital Coding, Selectable Signals, Flashlight
- Detection Depth Receiver (ft): Single-Pole Application : 0 to 6 (0 to 2m);Two-Pole Application 0 to 1.6 (0 to 0.5m)
- Dimension Receiver (inch): 9.5 x 3.07 x 1.5 (241.5 x 78 x 38.5mm)
- Dimensions (inch): 7.48x3.5x1.67 (190x89x42.5mm)
- Display: LCD Screen with display of functions and bargraph
- Display (Receiver): Backlit LCD with display of functions and bargraph
- Electrical Safety (Receiver) (V): 300 CAT III
- Functions (Receiver): Auto Shutdown, Adjustable or Automatic Reception Sensitivity, Flashlight
- Line Voltage Detection (Receiver): Approximately 0 to 1.3ft (0 to 0.4m)
- Power Supply (Receiver): 6 x 1.5V AAA battery
- Single Loopback Line Receiver (ft): Up to 8.2
- FLUKE Loop CalibratorDeskripsi:The Fluke 705 is a cost-effective, integrated solution for calibration, repair and maintenance of milliamp loops. It features a large display and simple, pushbutton interface for ease of use. Plus, it offers the other capabilities you need most to calibrate mA loops including:mA sourcing, simulation and measurement0.02% accuracy and 0.001 mA resolutionSimultaneous mA and % of span displaySelectable step or ramp outputs24 V Loop supply with mA measure0-28 VDC measurement to check Loop VoltageEasy battery exchange without opening the caseIncludes “span check” for fast confirmation of zero and span.Provides selectable slow ramp, fast ramp, and step to provide smooth outputs for valve slewing and loop functional tests.Includes a 24 volt internal loop supply, so you can power and read a transmitter at the same time without a DMM.Runs on a single 9 V battery that is easily changed without breaking the calibration sealOffers 0 - 20 mA or 4 - 20 mA default start up modesComes with a protective yellow holster with test lead storage and a three year warranty
- RHINO Earth Clampatribut:
- Ampere (A): 800
- UNI-T Earth Ground Tester (Penguji Pentanahan)Deskripsi:UT520 series can perform precise 3-wire and simple 2-wire earth resistance measurement for power and electrical systems, lightning protection equipment, and ground system of all electrical equipment. This series is UNI-T's introductory earth resistance tester with high economic value. Its light weight design is convenient for field work.atribut:
- AC Earth Voltage (V): Range : 0-200 ±(1%+4); Frequency : 50Hz/60Hz
- Display Count: 2000
- Data Storage: 20
- Auto Power Off (minute): Around 10
- Display (mm): 70.6x34
- Earth Resistance (ohm): Range : 0-20 ±(2%+10); 0-200 ±(2%+3); 0-2000 ±(2%+10)
- Over-range Display Display : \"OL\"
- Poor Contact Display : \"...Ω\"
- Power Supply: 1.5V Battery (LR6)
- Product Color : Red and Grey
- Product Size(mm): 160x100x70.5
- Standard Accessories : Batteries, simple test leads with alligator clips, standard test leads with alligator clips, earth spike, gallus
- Standard Carton Measurement (mm): 530x300x350
- Standard Individual Packing : Gift box, carrying bag, English manual
Daftar Harga earth clamp testers Terbaru October 2026
| KYORITSU Earth Clamp Testers (Tang Ampere Grounding) | Rp25.999.900 |
| Hioki Earth Tester | Rp6.599.900 |
| KYORITSU Alat Ukur Resistansi Tanah (Megger Grounding) | Rp6.899.900 |
| Hioki Clamp on Earth Tester | Rp15.999.900 |
| ETCR Clamp Earth Resistance Tester | Rp6.399.900 |
| KYORITSU Earth Tester (Alat Ukur Grounding) | Rp8.799.900 |
| KYORITSU Ground Resistance Tester | Rp7.199.900 |
| KYORITSU Ground Resistance Meter | Rp7.699.900 |
| KYORITSU Digital Insulation Tester (Pengukur Isolasi) | Rp7.799.900 |
| KYORITSU Multimeter Digital (Multitester) | Rp1.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/o1P101002865-2.jpg)

/ahP101003377-2.jpg)


/krP106885747-1.jpg)


/nkP101550848-3.jpg)
/P101002871-1.jpg)
/kbP103737731-3.jpg)







%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Lain%20-%20lain/RHINO%20Earth%20Clamp/6yP106176250-1.jpg)
/8rP106080315-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)